HALLOWELL 415S18SVA-ME Storage Cabinet 22 Gauge 72 Inch H 36 Inch Width | AC6JZG 34C210

HALLOWELL 415S18SVA-ME Storage Cabinet 22 Gauge 72 Inch H 36 Inch Width

Item: AC6JZG Model: 415S18SVA-MECross Ref: 34C210
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€845.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyAssembled
ColorBlack
Door TypeClearview
FinishPowder Coat
Gauge22 ga.
Green Certification Or Other RecognitionGreenguard Certified
HandleSingle
Locking SystemThree Point
MaterialCold Rolled Sheet Steel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth18"
Overall Height72"
Overall Width36"
Shelf Capacity200 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
Audit Trail StorageNone
Base TypeFrame
Body Panel TypeSolid
Cabinet ColorBlack
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSwing
Door Locking Points3
Door Material Thickness22 ga.
Duty RatingLight Duty
Frame AssembledAssembled
Load Capacity Per Shelf200 lbs.
Lock TypeKeyed
Method Of ConstructionWelded
MobilityStationary
Panel Material Thickness22 ga.
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"

Shipping Info:

Ship weight (kg) 42.444
Ship height (cm)185.42
Ship length (cm)48.26
Ship width (cm)93.98
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorAssembled/unassembledStrength RatingAssemblyFrame AssembledPrice
HALLOWELL 815S24SV-PT Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JBX 34A277 815S24SV-PT36"24"78"ParchmentUnassembledIndustrialUnassembled-€1,249.43
RFQ
HALLOWELL 825S18SV-PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JCM 34A291 825S18SV-PT48"18"78"ParchmentUnassembledIndustrialUnassembled-€1,180.58
RFQ
HALLOWELL 825S24SV-PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JCQ 34A294 825S24SV-PT48"24"78"ParchmentUnassembledIndustrialUnassembled-€1,482.30
RFQ
HALLOWELL 815S24SVA-PT Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JDL 34A314 815S24SVA-PT36"24"78"ParchmentAssembledIndustrialAssembled-€1,478.24
RFQ
HALLOWELL 815S18SV-ME Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JEY 34A348 815S18SV-ME36"18"78"BlackUnassembledIndustrialUnassembled-€1,150.20
RFQ
HALLOWELL 815S18SVA-ME Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JGM 34A384 815S18SVA-ME36"18"78"BlackAssembledIndustrialAssembled-€1,355.39
RFQ
HALLOWELL 815S18SV-PL-AM Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AC6JJB 34A421 815S18SV-PL-AM36"18"78"Light GrayUnassembledIndustrialUnassembled-€1,462.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 415S18SVA-ME Storage Cabinet 22 Gauge 72 Inch H 36 Inch Width
€845.88 /unit