Stafford Mfg 31L105 Shaft Collar, 1 Piece Split, Clamp Type, 1-5/16 Inch Bore, Steel | CJ6LMH

STAFFORD MFG 31L105 Shaft Collar, 1 Piece Split, Clamp Type, 1-5/16 Inch Bore, Steel

Item: CJ6LMH Model: 31L105
Limited Availability
€5.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1 5/16"
FinishBlack Oxide
GradeA283GRC
MaterialSteel
Outside Dia.2 1/8"
Screw Length5/8"
Screw MaterialAlloy Steel
Screw Size1/4"-28
TypeEconomy
Width0.563"

Shipping Info:

Country of OriginChina

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialFinishScrew MaterialPrice
Stafford Mfg 31L002 Shaft Collar, 1 Piece Split, Clamp Type, 1/8 Inch Bore, Steel | CJ6LLP 31L0021/2"3/8"1/8"#4-40EconomySteelBlack OxideAlloy Steel€1.66
RFQ
Stafford Mfg 31L003 Shaft Collar, 1 Piece Split, Clamp Type, 3/16 Inch Bore, Steel | CJ6LLQ 31L0035/8"3/8"3/16"#4-40EconomySteelBlack OxideAlloy Steel€1.66
RFQ
Stafford Mfg 31L004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Bore, Steel | CJ6LLR 31L0040.688"3/8"1/4"#4-40EconomySteelBlack OxideAlloy Steel€1.60
RFQ
Stafford Mfg 31L005 Shaft Collar, 1 Piece Split, Clamp Type, 5/16 Inch Bore, Steel | CJ6LLT 31L0050.688"3/8"5/16"#4-40EconomySteelBlack OxideAlloy Steel€1.60
RFQ
Stafford Mfg 31L006 Shaft Collar, 1 Piece Split, Clamp Type, 3/8 Inch Bore, Steel | CJ6LLU 31L0067/8"3/8"3/8"#6-32EconomySteelBlack OxideAlloy Steel€1.69
RFQ
Stafford Mfg 31L007 Shaft Collar, 1 Piece Split, Clamp Type, 7/16 Inch Bore, Steel | CJ6LLV 31L0070.938"3/8"7/16"#6-32EconomySteelBlack OxideAlloy Steel€1.96
RFQ
Stafford Mfg 31L008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Bore, Steel | CJ6LLW 31L0081 1/8"1/2"1/2"#8-32EconomySteelBlack OxideAlloy Steel€2.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 31L105 Shaft Collar, 1 Piece Split, Clamp Type, 1-5/16 Inch Bore, Steel
€5.13 /unit