GUARDIAN EQUIPMENT G6022 Thermostatic Mixing Valve, 13 Gallon, Stainless Steel Cabinet | CJ7EHM

GUARDIAN EQUIPMENT G6022 Thermostatic Mixing Valve, 13 Gallon, Stainless Steel Cabinet

Item: CJ7EHM Model: G6022
In Stock

Get it by Friday, Jun 13

€1,039.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Mixing Valve
Capacity13 GPM

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)7.3
Ship length (cm)18.73
Ship width (cm)8.41
Country of OriginUS

Product Variants

ProductModelCapacityInlet Pipe SizeInlet SizeCabinetColorInlet Pipe GenderOutlet Pipe GenderOutlet Pipe SizePrice
GUARDIAN EQUIPMENT G6020 Thermostatic Mixing Valve, 1/2 NPT Inlet Size | CH6PKV 56LZ07 G6020-1/2"--YellowFemaleFemale1/2"€551.00
GUARDIAN EQUIPMENT G6040 Thermostatic Mixing Valve, 1 NPT Inlet Size | CH6PKW 56LZ08 G6040-1"1"-YellowFemaleFemale-€1,013.85
GUARDIAN EQUIPMENT G6021 Tempering Valve, 13 Gpm, Lead Free, Surface Mounted | CJ7EHL G602113 GPM-------€1,012.24
RFQ
GUARDIAN EQUIPMENT G6023 Mixing Valve, 13 Gpm, Lead Free | CJ7EHN G602313 GPM--Powder Coated Steel----€1,069.67
RFQ
GUARDIAN EQUIPMENT G6024 Thermostatic Mixing Valve, 13 Gallon, Recess Mounted Stainless Steel Cabinet | CJ7EHP G602413 GPM--Powder Coated Steel----€1,199.89
GUARDIAN EQUIPMENT G6041 Thermostatic Mixing Valve, 50 Gpm, Powder Coated | CJ7EHQ G604150 gal.--Powder Coated Steel----€1,593.74
GUARDIAN EQUIPMENT G6042 Thermostatic Mixing Valve, 50 Gpm, Surface Mounted | CJ7EHR G604250 gal.--Powder Coated Steel----€1,707.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G6022 Thermostatic Mixing Valve, 13 Gallon, Stainless Steel Cabinet
€1,039.47 /unit