GUARDIAN EQUIPMENT G6020 Thermostatic Mixing Valve, 1/2 NPT Inlet Size | CH6PKV 56LZ07

GUARDIAN EQUIPMENT G6020 Thermostatic Mixing Valve, 1/2 NPT Inlet Size

Item: CH6PKV Model: G6020Cross Ref: 56LZ07
In Stock

Get it by Monday, Jun 16

€551.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Mixing Valve
ColorYellow
Compatible With BrandGuardian
Compatible With SeriesGuardian Mixing Valves
FeaturesCold Water Bypass, Emergency Shutoff
For Use WithDrench Hoses, Eyewashes
IncludesStainless Steel Wall Bracket For Mounting
Inlet Pipe GenderFemale
Inlet Pipe Size1/2"
Outlet Pipe GenderFemale
Outlet Pipe Size1/2"
Products By IndustryGeneral Approach
Temp. Control85°F
Depth7 3/8"
Height6 1/4"
Inlet Pipe Thread TypeNPT
MaterialStainless Steel
Max Flow Rate13 GPM
Max Inlet Pressure125 psi
Max Inlet Temp180°F
Max Water Output Temp85°F
Minimum Flow Rate3 GPM
Outlet Pipe Thread TypeNPT
StandardsASSE, NSI/ASSE 1071
Valve FeaturesCold Water Bypass, Emergency Shutoff
Width3 3/8"

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)15.88
Ship length (cm)18.73
Ship width (cm)8.57
Country of OriginUS

Product Details:

    • For Use With Emergency Eye/Face Washes

Product Variants

ProductModelCapacityInlet Pipe SizeInlet SizeCabinetColorInlet Pipe GenderOutlet Pipe GenderOutlet Pipe SizePrice
GUARDIAN EQUIPMENT G6040 Thermostatic Mixing Valve, 1 NPT Inlet Size | CH6PKW 56LZ08 G6040-1"1"-YellowFemaleFemale-€1,013.85
GUARDIAN EQUIPMENT G6021 Tempering Valve, 13 Gpm, Lead Free, Surface Mounted | CJ7EHL G602113 GPM-------€1,012.24
RFQ
GUARDIAN EQUIPMENT G6022 Thermostatic Mixing Valve, 13 Gallon, Stainless Steel Cabinet | CJ7EHM G602213 GPM-------€1,039.47
GUARDIAN EQUIPMENT G6023 Mixing Valve, 13 Gpm, Lead Free | CJ7EHN G602313 GPM--Powder Coated Steel----€1,069.67
RFQ
GUARDIAN EQUIPMENT G6024 Thermostatic Mixing Valve, 13 Gallon, Recess Mounted Stainless Steel Cabinet | CJ7EHP G602413 GPM--Powder Coated Steel----€1,199.89
GUARDIAN EQUIPMENT G6041 Thermostatic Mixing Valve, 50 Gpm, Powder Coated | CJ7EHQ G604150 gal.--Powder Coated Steel----€1,593.74
GUARDIAN EQUIPMENT G6042 Thermostatic Mixing Valve, 50 Gpm, Surface Mounted | CJ7EHR G604250 gal.--Powder Coated Steel----€1,707.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G6020 Thermostatic Mixing Valve, 1/2 NPT Inlet Size
€551.00 /unit