GUARDIAN EQUIPMENT G1806 Eyewash Deck Mount Right 17-3/8w 4-1/8d

Item: AC2PJC Model: G1806Cross Ref: 2LVK2
In Stock

Get it by Tuesday, Jun 10

€378.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Activates ByFlag Push Handle , Push Handle
Ada CompliantNo
ColorChrome
Depth4 1/8"
Eye Wash Handle MaterialAluminum
FinishChrome Plated
Fitting MaterialBrass
Head Dia.2 1/4"
Height11 1/8"
Mounting TypeDeck, Right Hand
Number Of Heads2
Pipe MaterialBrass
Valve MaterialChrome Plated Brass
Width17.38"
ActivationPush Plate
AssemblyAssembled
CoverageEyes
EnvironmentGeneral Purpose
Handle MaterialAluminum
Hazardous Location RatingNot Rated
Inlet Pipe GenderMale
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Mount Hole Diameter7/8"
Mount TypeCounter
Mounting StyleStandard
Spray Head MaterialPolypropylene
StandardsANSI Z358.1-2014

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)20.96
Ship length (cm)7.62
Ship width (cm)44.13
HS code8481801030
Country of OriginUS

Compatible Accessories:

  • The brand's G6020 Thermostatic Mixing Valve: This unit is used with Guardian G1806 eye / face wash to deliver tepid water (by blending hot and cold water) during an emergency.

Standards and Approvals:

  • ANSI Z358.1-2014

Frequently Asked Questions:

Q. What is the purpose of dust covers in spray heads?

A. Each spray head has a Nylon flip-top dust cover to prevent dust and debris when not in use.

Q. What is the use of a flag handle?

A. The push-type flag handle helps to manually open or close the valve orifice to control the flow of liquid in the system.

Q. What is the advantage of a PTFE seal?

A. The ball valve features a PTFE seal to provide bubble-tight shut-off (zero leakage) in the eyewash system.

Product Variants

ProductModelHeightPrice
GUARDIAN EQUIPMENT G1814P Eyewash Station Wall Mount Plastic 15-5/8w | AC2PHL 2LVH5 G1814P9"€262.36
GUARDIAN EQUIPMENT G1814 Eyewash Station Wall Mount Stainless Steel 15-5/8 W | AC2PHM 2LVH6 G18149"€338.62
GUARDIAN EQUIPMENT G1814BC Eyewash Station With Cover Wall Stainless Steel 15-5/8 W | AC2PHN 2LVH7 G1814BC9"€553.24
GUARDIAN EQUIPMENT G1825P Eyewash Station Pedestal Mount Plastic 16w | AC2PHQ 2LVH9 G1825P38"€366.28
GUARDIAN EQUIPMENT G1825 Eyewash Station Pedestal Mount Stainless Steel 16 W | AC2PHR 2LVJ1 G182538"€616.62
GUARDIAN EQUIPMENT G1825BC Eyewash Station With Cover Pedestal Stainless Steel 16 W | AC2PHT 2LVJ2 G1825BC38"€664.62
GUARDIAN EQUIPMENT G1805 Eyewash Deck Mount Right 14-1/8w 5-1/4d | AC2PJA 2LVJ9 G18057 7/8"€491.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1806 Eyewash Deck Mount Right 17-3/8w 4-1/8d
€378.72 /unit