GUARDIAN EQUIPMENT G1825BC Eyewash Station With Cover Pedestal Stainless Steel 16 W | AC2PHT 2LVJ2

GUARDIAN EQUIPMENT G1825BC Eyewash, With Cover, Pedestal Mount, Stainless Steel, 16 W

Item: AC2PHT Model: G1825BCCross Ref: 2LVJ2
In Stock

Get it by Tuesday, Jun 10

€664.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Activates ByFlag Push Handle , Push Handle
Ada CompliantNo
Bowl Dia.11 1/2"
ColorSilver
Depth11 1/2"
Eye Wash Handle MaterialAluminum
Eyewash Bowl MaterialStainless Steel
FinishChrome Plated
Fitting MaterialBrass
Head Dia.1 1/2"
Height38"
Mounting TypePedestal
Number Of Heads2
Pipe MaterialGalvanized Steel
Valve MaterialChrome Plated Brass
Width16"
ActivationPush Plate
AssemblyAssembled
CoverageEyes
EnvironmentGeneral Purpose
Handle MaterialAluminum
Hazardous Location RatingNot Rated
Inlet Pipe GenderFemale
Inlet Pipe Thread TypeNPT
Installation TypePlumbed
Mount TypeFloor
Mounting StyleStandard
Outlet Pipe GenderFemale
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
Spray Head MaterialPolypropylene
StandardsANSI Z358.1-2014

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)96.52
Ship length (cm)29.21
Ship width (cm)40.64
HS code7324100010
Country of OriginUS

Product Variants

ProductModelHeightPrice
GUARDIAN EQUIPMENT G1814P Eyewash Station Wall Mount Plastic 15-5/8w | AC2PHL 2LVH5 G1814P9"€262.36
GUARDIAN EQUIPMENT G1814 Eyewash Station Wall Mount Stainless Steel 15-5/8 W | AC2PHM 2LVH6 G18149"€338.62
GUARDIAN EQUIPMENT G1814BC Eyewash Station With Cover Wall Stainless Steel 15-5/8 W | AC2PHN 2LVH7 G1814BC9"€553.24
GUARDIAN EQUIPMENT G1825P Eyewash Station Pedestal Mount Plastic 16w | AC2PHQ 2LVH9 G1825P38"€366.28
GUARDIAN EQUIPMENT G1825 Eyewash Station Pedestal Mount Stainless Steel 16 W | AC2PHR 2LVJ1 G182538"€616.62
GUARDIAN EQUIPMENT G1805 Eyewash Deck Mount Right 14-1/8w 5-1/4d | AC2PJA 2LVJ9 G18057 7/8"€491.27
GUARDIAN EQUIPMENT G1805LH Eyewash Deck Mount Left 14-1/8 W 5-1/4 D | AC2PJB 2LVK1 G1805LH7 7/8"€343.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT G1825BC Eyewash, With Cover, Pedestal Mount, Stainless Steel, 16 W
€664.62 /unit