GUARDAIR N650 Steel Drum Open 55gal | AE4CPD 5JJC6

GUARDAIR N650 Open Steel Drum, 55 Gallon

Item: AE4CPD Model: N650Cross Ref: 5JJC6
In Stock

Get it by Thursday, Jun 12

€312.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Drum
Bottom Inside Diameter22 1/8"
Bung Hole Dia.2"
Bung Hole LocationSide
Bung Hole Size2"
ColorBlack
Drum ColorBlack
Drum ItemVacuum Drum
Drum MaterialSteel
Features18 Gauge
Head TypeOpen Head
Inside Dia.22 3/16"
Lined/unlinedUnlined
MaterialSteel
Number Of Bung Holes1
Outside Dia.23 1/16"
Overall Height33 1/2"
Primary Drum MaterialSteel
Top O.d.23 5/8"
Volume55 gal.
Volume Capacity55 gal.

Shipping Info:

Ship weight (kg) 16.335
Ship height (cm)85.09
Ship length (cm)59.94
Ship width (cm)59.94
HS code7310100010
Country of OriginUS

Product Details:

    • Sub-Brand: NORTECH

Product Variants

ProductModelOutside Dia.Overall HeightInside Dia.VolumeTop O.d.ColorDrum MaterialNumber Of Bung HolesPrice
GUARDAIR N630 Steel Drum Open 30gal | AE4CPH 5JJD0 N63019 1/4"29"18 1/2"30 gal.19 3/8"BlackSteel-€244.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR N650 Open Steel Drum, 55 Gallon
€312.62 /unit