GUARDAIR N630 Steel Drum Open 30gal | AE4CPH 5JJD0

GUARDAIR N630 Steel Drum, Open, 30 Gallon

Item: AE4CPH Model: N630Cross Ref: 5JJD0
In Stock

Get it by Tuesday, Jun 10

€244.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Drum
Bottom Inside Diameter18 1/2"
Bung Hole LocationSide
ColorBlack
Drum ColorBlack
Drum ItemVacuum Drum
Drum MaterialSteel
Features18 Gauge
Gauge18 ga.
Head TypeOpen Head
Inside Dia.18 1/2"
Lined/unlinedUnlined
MaterialSteel
Outside Dia.19 1/4"
Overall Height29"
Primary Drum MaterialSteel
Top O.d.19 3/8"
Volume30 gal.
Volume Capacity30 gal.
Body Material Gauge18 ga.
Height29"

Shipping Info:

Ship weight (kg) 12.06
Ship height (cm)73.66
Ship length (cm)49.28
Ship width (cm)49.28
HS code7310100010
Country of OriginUS

Product Details:

    • Sub-Brand: NORTECH

Product Variants

ProductModelOutside Dia.Overall HeightInside Dia.VolumeTop O.d.ColorDrum MaterialNumber Of Bung HolesPrice
GUARDAIR N650 Steel Drum Open 55gal | AE4CPD 5JJC6 N65023 1/16"33 1/2"22 3/16"55 gal.23 5/8"BlackSteel1€312.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR N630 Steel Drum, Open, 30 Gallon
€244.73 /unit