GUARDAIR LZRE012AA Lazer Aluminum Extension And Aluminum Nozzle, 12 Inch Size | CE8NXR

GUARDAIR LZRE012AA Lazer Aluminium Extension And Aluminium Nozzle, 12 Inch Size

Item: CE8NXR Model: LZRE012AA
In Stock

Get it by Wednesday, Jun 11

€15.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Extension
Height0.7"
Length12 1/2"
Width0.7"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)31.75
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
GUARDAIR LZRE006AA Lazer Aluminum Extension And Aluminum Nozzle, 6 Inch Size | CE8NXQ LZRE006AA0.7"€14.96
GUARDAIR LZRE018AA Lazer Aluminum Extension And Aluminum Nozzle, 18 Inch Size | CE8NXT LZRE018AA0.7"€16.54
GUARDAIR LZRE024AA Lazer Aluminum Extension And Aluminum Nozzle, 24 Inch Size | CE8NXU LZRE024AA0.7"€17.33
GUARDAIR LZRE036AA Lazer Aluminum Extension And Aluminum Nozzle, 36 Inch Size | CE8NXV LZRE036AA0.7"€18.90
GUARDAIR LZRE048AA Lazer Aluminum Extension And Aluminum Nozzle, 48 Inch Size | CE8NXW LZRE048AA0.7"€20.48
GUARDAIR LZRE060AA Lazer Aluminum Extension And Aluminum Nozzle, 60 Inch Size | CE8NXX LZRE060AA0.7"€22.05
RFQ
GUARDAIR LZRE072AA Lazer Aluminum Extension And Aluminum Nozzle, 72 Inch Size | CE8NXY LZRE072AA0.7"€23.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR LZRE012AA Lazer Aluminium Extension And Aluminium Nozzle, 12 Inch Size
€15.75 /unit