GUARDAIR 75LJ036AA Air Gun 120 Psi 34 Scfm 40 Inch Length | AB3BYG 1RF82

GUARDAIR 75LJ036AA Air Gun, 120 Psi, 34 Scfm, 40 Inch Length

Item: AB3BYG Model: 75LJ036AACross Ref: 1RF82
In Stock

Get it by Thursday, Jun 12

€35.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption34 SCFM
Body MaterialAluminum
Body StylePistol Grip
ColorGray
Extension Size36"
Max. Dba107 dBA
Max. Inlet Pressure120 psi
Noise Level107 dBA
NozzleVenturi
Output2.1 lbf.
Overall Length40"
TriggerLever
Actual Extension Length36"
Air Flow PatternFocused
Air Inlet1/4" NPT Female
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size3/4"
ApplicationBlowing Floor Debris, Cleaning Inaccessible And Hard To Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters As Well As Machinery And Storage Areas
Chip Guard IncludedNo
Grip StylePistol-Grip
IncludesExtension and Nozzle, Hanging Hook
Maximum Inlet Pressure120 psi
Nozzle AngleStraight
Nozzle FeaturesSafety Tip
Number Of Nozzles Included1
Osha Pressure CompliantYes
Output Thrust2 lbf.
Overall Width6 5/8"
Sound Level107 dbA
StandardsOSHA 1910.242(B)
Tip MaterialAluminum
Trigger Length2 1/2"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)100.08
Ship width (cm)16.76
HS code8424909080
Country of OriginUS

Product Variants

ProductModelOutputNoise LevelNumber Of Nozzles IncludedNozzle AngleAir Flow PatternChip Guard IncludedMax. Inlet PressureNozzlePrice
GUARDAIR 75LJ006AA Air Gun Metallic 120 Psi 10-1/2 Inch Length | AA8LEF 19A840 75LJ006AA2 lbf.104 dBA1StraightFocusedNo120 psiVenturi€27.56
GUARDAIR 75LJ018AA Air Gun Metallic 120 Psi 22-1/2 Inch Length | AA8LEG 19A841 75LJ018AA2 lbf.107 dBA1StraightFocusedNo120 psiVenturi€30.71
GUARDAIR 75LJ048AA Air Gun Metallic 120 Psi 52-1/2 Inch Length | AA8LEH 19A842 75LJ048AA2 lbf.107 dBA1StraightFocusedNo120 psiVenturi€38.59
GUARDAIR 75LJ012AA Air Gun 120 Psi 34 Scfm 16 Inch Length | AB3BYE 1RF80 75LJ012AA2 lbf.107 dBA----120 psiVenturi€29.14
GUARDAIR 75LJ024AA Air Gun 120 Psi 34 Scfm 28 Inch Length | AB3BYF 1RF81 75LJ024AA2 lbf.107 dBA----120 psiVenturi€32.29
GUARDAIR 75LJ060AA Air Gun Chrome 64-1/4 Inch Length 120 Psi | AE3UMN 5GAU5 75LJ060AA2 lbf.107 dBA1StraightFocusedNo120 psiVenturi€41.74
GUARDAIR 75LJ072AA Air Gun Chrome 76-1/4 Inch Length 120 Psi | AE3UMP 5GAU6 75LJ072AA2 lbf.104 dBA1StraightFocusedNo120 psiVenturi€44.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 75LJ036AA Air Gun, 120 Psi, 34 Scfm, 40 Inch Length
€35.44 /unit