GUARDAIR 75LJ060AA Air Gun Chrome 64-1/4 Inch Length 120 Psi | AE3UMN 5GAU5

GUARDAIR 75LJ060AA Air Gun, Chrome, 64-1/4 Inch Length, 120 Psi

Item: AE3UMN Model: 75LJ060AACross Ref: 5GAU5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€41.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun
Air Consumption34 SCFM
Air Flow PatternFocused
Air Gun Product GroupAir Gun
Air Inlet GenderFemale
Body MaterialAluminum
Body StyleClassic Pistol Grip, Ergonomic
Chip Guard IncludedNo
Collection Bag IncludedNot Applicable
ColorChrome
Extension Size60"
Max. Dba107 dBA
Max. Inlet Pressure120 psi
Noise Level107 dBA
NozzleVenturi
Nozzle AngleStraight
Nozzle FeaturesSafety Tip
Nozzle Length60"
Nozzle Tip MaterialAluminum
Number Of Nozzles Included1
Output2 lbf.
Overall Length64 1/4"
TriggerLever
Actual Extension Length60"
Air Inlet1/4" NPT Female
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size3/4"
ApplicationBlowing Floor Debris, Cleaning Inaccessible And Hard To Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters As Well As Machinery And Storage Areas
Grip StylePistol-Grip
IncludesExtension and Nozzle, Hanging Hook
Maximum Inlet Pressure120 psi
Osha Pressure CompliantYes
Output Thrust2 lbf.
Overall Width6 5/8"
Sound Level107 dbA
StandardsOSHA 1910.242(B)
Tip MaterialAluminum
Trigger Length2 1/2"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)161.04
Ship width (cm)16.76
HS code8424209000
Country of OriginUS

Product Variants

ProductModelOutputNoise LevelNumber Of Nozzles IncludedNozzle AngleAir Flow PatternChip Guard IncludedMax. Inlet PressureNozzlePrice
GUARDAIR 75LJ006AA Air Gun Metallic 120 Psi 10-1/2 Inch Length | AA8LEF 19A840 75LJ006AA2 lbf.104 dBA1StraightFocusedNo120 psiVenturi€27.56
GUARDAIR 75LJ018AA Air Gun Metallic 120 Psi 22-1/2 Inch Length | AA8LEG 19A841 75LJ018AA2 lbf.107 dBA1StraightFocusedNo120 psiVenturi€30.71
GUARDAIR 75LJ048AA Air Gun Metallic 120 Psi 52-1/2 Inch Length | AA8LEH 19A842 75LJ048AA2 lbf.107 dBA1StraightFocusedNo120 psiVenturi€38.59
GUARDAIR 75LJ012AA Air Gun 120 Psi 34 Scfm 16 Inch Length | AB3BYE 1RF80 75LJ012AA2 lbf.107 dBA----120 psiVenturi€29.14
GUARDAIR 75LJ024AA Air Gun 120 Psi 34 Scfm 28 Inch Length | AB3BYF 1RF81 75LJ024AA2 lbf.107 dBA----120 psiVenturi€32.29
GUARDAIR 75LJ036AA Air Gun 120 Psi 34 Scfm 40 Inch Length | AB3BYG 1RF82 75LJ036AA2.1 lbf.107 dBA----120 psiVenturi€35.44
GUARDAIR 75LJ072AA Air Gun Chrome 76-1/4 Inch Length 120 Psi | AE3UMP 5GAU6 75LJ072AA2 lbf.104 dBA1StraightFocusedNo120 psiVenturi€44.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDAIR 75LJ060AA Air Gun, Chrome, 64-1/4 Inch Length, 120 Psi
€41.74 /unit