Flat Shipping

Flat Shipping at €24.99 + VAT

STRANCO INC DWR-SINGLE-8-6 Die-Cut Reflective Number Label 6 | AH3AEJ 30WZ22

STRANCO INC DWR-SINGLE-8-6 Die-Cut Reflective Number Label 6

Item: AH3AEJ Model: DWR-SINGLE-8-6Cross Ref: 30WZ22
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Number Label
Character6
Indoor/outdoorIndoor/Outdoor
MaterialVinyl
Overall Height8"
Overall Width4 3/4"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorWhite
Character Color GradientSolid Color
Character Height8"
Character TypeNumbers
Characters Included6
EmbossedNo
FontGothic
Glow-in-the-darkNo
Includes1 Pack
Indoor/outdoor UsageIndoor/Outdoor
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces1
Product TypeIndividual Characters
Retroreflective GradeEngineer Grade
Self-spacing/aligningNo
SeriesDWR Series
VisibilityReflective

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.25
Ship length (cm)20.32
Ship width (cm)10.92
Country of OriginUS

Product Variants

ProductModelCharacter HeightOverall HeightOverall WidthNumber Of CardsCharacter WidthColorIndoor/outdoorPkg. Qty.Price
STRANCO INC DWR-2-0-5 Number Label 0 White - Pack Of 5 | AD4JCH 41P968 DWR-2-0-52"2"1 1/4"51 1/4"White-5€4.53
STRANCO INC DWR-2-1-5 Number Label 1 White - Pack Of 5 | AD4JCJ 41P969 DWR-2-1-52"2"1 1/4"51 1/4"White-5€4.53
STRANCO INC DWR-2-2-5 Number Label 2 White - Pack Of 5 | AD4JCK 41P970 DWR-2-2-52"2"1 1/4"51 1/4"White-5€4.53
STRANCO INC DWR-2-3-5 Number Label 3, White, 2" Height, 1-1/4" Width, Pack Of 5 | AD4JCL 41P971 DWR-2-3-52"2"1 1/4"51 1/4"White-5€4.53
STRANCO INC DWR-2-4-5 Number Label 4 White - Pack Of 5 | AD4JCM 41P972 DWR-2-4-52"2"1 1/4"51 1/4"White-5€4.53
STRANCO INC DWR-2-5-5 Number Label 5 White - Pack Of 5 | AD4JCN 41P973 DWR-2-5-52"2"1 1/4"51 1/4"White-5€4.53
STRANCO INC DWR-2-6-5 Number Label 6 White - Pack Of 5 | AD4JCP 41P974 DWR-2-6-52"2"1 1/4"51 1/4"White-5€4.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRANCO INC DWR-SINGLE-8-6 Die-Cut Reflective Number Label 6
€7.59 /unit