GROVE GEAR W5200050.00 | AY3DYM

GROVE GEAR W5200050.00 BMQ520-36-R-56 Worm Reducer, 36:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum

Item: AY3DYM Model: W5200050.00Cross Ref: BMQ520-36-R-56
Limited Availability
€577.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1.97"
Frame56C
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size1/4" x 1.62"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp0.684 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp59/125 hp
Output Key Size1/4" x 1.62"
Output Rpm49 RPM
Output ShaftShaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft OrientationR
Output StyleR
Output Torque607 lbs.-in.
Overhung Load562 lbs.
Product LineBravo Series - Compact Aluminum Worm Speed Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesBravo Series
Series StyleBMQ-R
Service Factor1
Shaft Seal MaterialNitrile
Weight9 lbs.

Shipping Info:

Ship weight (kg) 4.05

Product Variants

ProductModelOverhung LoadMax. Input HpOutput TorqueGear TypeInput RpmHousing MaterialFrameMounting TypePrice
GROVE GEAR W5180051.00 | AY7VMB W5180051.00200 lbs.1.378 hp278 lbs.-in.Worm1750 RPMAluminum56CBase€424.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR W5200050.00 BMQ520-36-R-56 Worm Reducer, 36:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum
€577.84 /unit