GROVE GEAR W5180051.00 | AY7VMB

GROVE GEAR W5180051.00 BMQ518-07-D-56 Worm Reducer, 7:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AY7VMB Model: W5180051.00Cross Ref: BMQ518-07-D-56
Limited Availability
€424.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1.77"
Frame56C
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 1"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp1.378 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp1.103 hp
Output Key Size3/16" x 1"
Output Rpm250 RPM
Output ShaftShaft
Output Shaft Assembly CodeD
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output StyleD
Output Torque278 lbs.-in.
Overhung Load200 lbs.
Product LineBravo Series - Compact Aluminum Worm Speed Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesBravo Series
Series StyleBMQ-D
Service Factor1
Shaft Seal MaterialNitrile
Weight7 lbs.

Shipping Info:

Ship weight (kg) 3.15

Product Variants

ProductModelOverhung LoadMax. Input HpOutput TorqueGear TypeInput RpmHousing MaterialFrameMounting TypePrice
GROVE GEAR W5200050.00 | AY3DYM W5200050.00562 lbs.0.684 hp607 lbs.-in.Worm1750 RPMAluminum56CBase€577.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR W5180051.00 BMQ518-07-D-56 Worm Reducer, 7:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€424.41 /unit