GROVE GEAR NH8420162.00 | AY7DYQ

GROVE GEAR NH8420162.00 NH-BM842-25-R-210 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Cast Iron

Item: AY7DYQ Model: NH8420162.00Cross Ref: NH-BM842-25-R-210
In Stock

Get it by Tuesday, Jun 10

€3,395.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance4 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm7 47/50 hp
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp7 47/50 hp
Max. Input Hp7 47/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp6.946 hp
Output Key Size3/8" x 2 1/4"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2533
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque6254 lbs.-in.
Overhung Load3445 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Thread TypeCoarse
Weight131 lbs.

Shipping Info:

Ship weight (kg) 58.95
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8420158.00 | AY2WXW NH8420158.002930 lbs.16 27/100 hp210TC4148 lbs.-in.Right Handed ShaftWorm1750 RPM1 3/4"€3,395.17
GROVE GEAR NH8420130.00 | AY3YDT NH8420130.003730 lbs.3.681 hp180TC5989 lbs.-in.Right Handed ShaftWorm1750 RPM1 3/4"€3,395.17
GROVE GEAR NH8420159.00 | AY6LQY NH8420159.003010 lbs.14 93/100 hp210TC5042 lbs.-in.Right Handed ShaftWorm1750 RPM1 3/4"€3,395.17
GROVE GEAR NH8420095.00 | AY7THX NH8420095.003740 lbs.1 19/25 hp140TC3620 lbs.-in.Right Handed ShaftWorm1750 RPM1 3/4"€3,395.17
GROVE GEAR NH8420093.00 | AY8KJP NH8420093.003730 lbs.4.389 hp140TC6170 lbs.-in.Right Handed ShaftWorm1750 RPM1 3/4"€3,395.17
GROVE GEAR NH8420123.00 | AY8VGX NH8420123.003010 lbs.14 93/100 hp180TC5042 lbs.-in.Right Handed ShaftWorm1750 RPM1 3/4"€3,395.17
GROVE GEAR NH8420197.00 | AY8WLL NH8420197.003320 lbs.9.462 hp250TC6092 lbs.-in.Right Handed ShaftWorm1750 RPM1 3/4"€3,395.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8420162.00 NH-BM842-25-R-210 Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Cast Iron
€3,395.17 /unit