GROVE GEAR NH8320546.31 | AY3YDP

GROVE GEAR NH8320546.31 NH-HMQ832-40-H1-140-31 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.938 Inch O.D, Cast Iron

Item: AY3YDP Model: NH8320546.31Cross Ref: NH-HMQ832-40-H1-140-31
In Stock

Get it by Wednesday, Jun 11

€2,941.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code31
Center Distance3 1/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm2 87/250 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp2 463/500 hp
Max. Input Hp2.926 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.938"
Output Hp2.293 hp
Output Key Size1/2" x 3.38"
Output Rpm43 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2574
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque2641 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight65 lbs.

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR NH8320593.23 | AX8LAY NH8320593.2311 23/25 hp180TC1602 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,941.24
GROVE GEAR NH8320551.31 | AY4ART NH8320551.315 9/50 hp180TC2633 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,941.24
GROVE GEAR NH8320585.31 | AY4TRB NH8320585.3111 23/25 hp56C1602 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,941.24
GROVE GEAR NH8320539.23 | AY4VDL NH8320539.232.462 hp56C2568 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,941.24
GROVE GEAR NH8320550.31 | AY4VDM NH8320550.316.127 hp180TC2551 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,941.24
GROVE GEAR NH8320587.23 | AY4YDC NH8320587.231 3/100 hp56C2000 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,941.24
GROVE GEAR NH8320594.24 | AY6CRP NH8320594.248.863 hp180TC1976 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€2,941.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8320546.31 NH-HMQ832-40-H1-140-31 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1.938 Inch O.D, Cast Iron
€2,941.24 /unit