GROVE GEAR NH8320073.00 | AY8KHY

GROVE GEAR NH8320073.00 NH-BM832-10-L-180 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY8KHY Model: NH8320073.00Cross Ref: NH-BM832-10-L-180
In Stock

Get it by Thursday, Jun 12

€2,039.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance3 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm7 17/500 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp8 23/250 hp
Max. Input Hp8 23/250 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp7.497 hp
Output Key Size3/8" x 2 1/4"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/2"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2026
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque2343 lbs.-in.
Overhung Load2170 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Thread TypeCoarse
Weight65 lbs.

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeGear RatioOutput Shaft Dia.Price
GROVE GEAR NH8320206.00 | AY3BBF NH8320206.008.863 hp2275 lbs.180TC1976 lbs.-in.Left Handed ShaftWorm-1 1/2"€2,039.62
GROVE GEAR NH8320028.00 | AY3DEX NH8320028.004.373 hp2275 lbs.56C2658 lbs.-in.Left Handed ShaftWorm-1 1/2"€2,039.62
GROVE GEAR NH8320075.00 | AY3FFL NH8320075.005 9/50 hp2170 lbs.180TC2633 lbs.-in.Left Handed ShaftWorm-1 1/2"€2,039.62
GROVE GEAR NH8320031.00 | AY3TJA NH8320031.002.462 hp2170 lbs.56C2568 lbs.-in.Left Handed ShaftWorm-1 1/2"€2,039.62
GROVE GEAR NH8320055.00 | AY3UPC NH8320055.002.462 hp2170 lbs.140TC2568 lbs.-in.Left Handed ShaftWorm-1 1/2"€2,039.62
GROVE GEAR NH8320111.00 | AY4ARP NH8320111.001 3/100 hp2275 lbs.56C2000 lbs.-in.Left Handed ShaftWorm-1 1/2"€2,039.62
GROVE GEAR NH8320078.00 | AY4CBA NH8320078.002.926 hp2275 lbs.180TC2641 lbs.-in.Left Handed ShaftWorm-1 1/2"€2,039.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8320073.00 NH-BM832-10-L-180 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,039.62 /unit