GROVE GEAR NH8320010.00 | AX9XQH

GROVE GEAR NH8320010.00 NH-B832-15-R Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AX9XQH Model: NH8320010.00Cross Ref: NH-B832-15-R
In Stock

Get it by Tuesday, Jun 17

€1,848.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance3 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm5.277 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp6 127/1000 hp
Max. Input Hp6.127 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp5.516 hp
Output Key Size3/8" x 2 1/4"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2490
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque2551 lbs.-in.
Overhung Load2170 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Thread TypeCoarse
Weight60 lbs.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFrameGear TypePrice
GROVE GEAR NH8320213.00 | AX4GNA NH8320213.00Double Shaft11 23/25 hp2275 lbs.-1602 lbs.-in.Base180TCWorm€2,125.13
GROVE GEAR NH8320539.28 | AX8KDX NH8320539.28----2568 lbs.-in.-56CWorm€1,930.10
GROVE GEAR NH8320165.00 | AX8NXJ NH8320165.00Double Shaft3.619 hp2275 lbs.-2651 lbs.-in.Base140TCWorm€2,125.13
GROVE GEAR NH8320548.27 | AX8RRG NH8320548.27----2437 lbs.-in.-140TCWorm€1,930.10
GROVE GEAR NH8320309.00 | AX8TPU NH8320309.00Right Handed Shaft2.462 hp2170 lbs.-2568 lbs.-in.Base210TCWorm€2,039.62
GROVE GEAR NH8320043.00 | AX8WMD NH8320043.00Double Shaft5 9/50 hp2170 lbs.-2633 lbs.-in.Base56CWorm€2,125.13
GROVE GEAR NH8320126.00 | AX8YKH NH8320126.00Left Handed Shaft2.926 hp2275 lbs.-2641 lbs.-in.Base56CWorm€2,039.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8320010.00 NH-B832-15-R Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron
€1,848.48 /unit