GROVE GEAR NH8300511.24 | AY3VTV

GROVE GEAR NH8300511.24 NH-H830-80-H1-24 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY3VTV Model: NH8300511.24Cross Ref: NH-H830-80-H1-24
In Stock

Get it by Monday, Jun 16

€2,149.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code24
Center Distance3"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm0.895 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp179/200 hp
Max. Input Hp0.895 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp0.585 hp
Output Key Size3/8" x 3"
Output Rpm21 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating2574
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1684 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight55 lbs.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOutput TorqueMounting TypeFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR NH8300257.00 | AX4FGV NH8300257.003.947 hpLeft Handed Shaft2015 lbs.-in.Base180TCWorm2170 lbs.1750 RPM€1,701.36
GROVE GEAR NH8300215.00 | AX4KAA NH8300215.000.895 hpDouble Shaft1684 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8300553.23 | AX7YCU NH8300553.23--2015 lbs.-in.-210TCWorm-1750 RPM€1,553.05
GROVE GEAR NH8303010.00 | AX7YZR NH8303010.00--------€1,067.25
RFQ
GROVE GEAR NH8300586.23 | AX8JJP NH8300586.23--1519 lbs.-in.-180TCWorm-1750 RPM€1,553.05
GROVE GEAR NH8300209.00 | AX8NXF NH8300209.003.947 hpDouble Shaft2015 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8300251.00 | AX8PWA NH8300251.000.895 hpDouble Shaft1684 lbs.-in.Base140TCWorm2170 lbs.1750 RPM€1,785.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8300511.24 NH-H830-80-H1-24 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,149.03 /unit