GROVE GEAR NH8300025.00 | AX9FXP

GROVE GEAR NH8300025.00 NH-B830-5-D Solid Input Shaft Worm Gear Reducer, Double Worm

Item: AX9FXP Model: NH8300025.00Cross Ref: NH-B830-5-D
Limited Availability
€1,076.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance3"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.7/8"
Input Hp @ 1750 Rpm6.683 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Key Size1/4" x 1 3/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft DirectionDouble
Output Shaft Thrust Rating1729
Output Torque1131 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
SeriesNH Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth3/4"
Tap Size3/8"-16
Thread TypeCoarse
Weight54 lbs.

Shipping Info:

Ship weight (kg) 24.3

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOutput TorqueMounting TypeFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR NH8300257.00 | AX4FGV NH8300257.003.947 hpLeft Handed Shaft2015 lbs.-in.Base180TCWorm2170 lbs.1750 RPM€1,701.36
GROVE GEAR NH8300215.00 | AX4KAA NH8300215.000.895 hpDouble Shaft1684 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8300553.23 | AX7YCU NH8300553.23--2015 lbs.-in.-210TCWorm-1750 RPM€1,553.05
GROVE GEAR NH8303010.00 | AX7YZR NH8303010.00--------€1,067.25
RFQ
GROVE GEAR NH8300586.23 | AX8JJP NH8300586.23--1519 lbs.-in.-180TCWorm-1750 RPM€1,553.05
GROVE GEAR NH8300209.00 | AX8NXF NH8300209.003.947 hpDouble Shaft2015 lbs.-in.Base56CWorm2170 lbs.1750 RPM€1,785.62
GROVE GEAR NH8300251.00 | AX8PWA NH8300251.000.895 hpDouble Shaft1684 lbs.-in.Base140TCWorm2170 lbs.1750 RPM€1,785.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8300025.00 NH-B830-5-D Solid Input Shaft Worm Gear Reducer, Double Worm
€1,076.84 /unit