GROVE GEAR NH8260526.23 | AY8KHH

GROVE GEAR NH8260526.23 NH-HM826-7.5-H1-140-23 Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.438 Inch O.D, Cast Iron

Item: AY8KHH Model: NH8260526.23Cross Ref: NH-HM826-7.5-H1-140-23
In Stock

Get it by Tuesday, Jun 17

€1,954.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance2.63"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm4.956 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp4 239/250 hp
Max. Input Hp4.956 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp4.571 hp
Output Key Size3/8" x 3"
Output Rpm233 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1609
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1235 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight48 lbs.

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR NH8260520.20 | AX8MVW NH8260520.201.695 hp56C1854 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,954.11
GROVE GEAR NH8260522.23 | AX9LXQ NH8260522.231 27/125 hp56C1805 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,954.11
GROVE GEAR NH8260517.23 | AY3BAQ NH8260517.232.965 hp56C1836 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,954.11
GROVE GEAR NH8260532.23 | AY3GTC NH8260532.231.695 hp140TC1854 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,954.11
GROVE GEAR NH8260527.23 | AY6UDY NH8260527.234.492 hp140TC1475 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,954.11
GROVE GEAR NH8260518.23 | AY7DWF NH8260518.232.487 hp56C1869 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,954.11
GROVE GEAR NH8260520.23 | AY7TGG NH8260520.231.695 hp56C1854 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,954.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8260526.23 NH-HM826-7.5-H1-140-23 Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.438 Inch O.D, Cast Iron
€1,954.11 /unit