GROVE GEAR NH8260163.00 | AY6BAQ

GROVE GEAR NH8260163.00 NH-BMQ826-30-R-56 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY6BAQ Model: NH8260163.00Cross Ref: NH-BMQ826-30-R-56
In Stock

Get it by Tuesday, Jun 10

€1,371.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.63"
Gear Ratio30:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp2 29/200 hp
Max. Input Hp2.145 hp
Mounting TypeBase
Output Dia.1 1/8"
Output Hp1.743 hp
Output Keyway Size1/4" x 1 3/4"
Output Shaft Dia.1 1/8"
Output Shaft Length3 7/25"
Output Shaft TypeRight Handed Shaft
Output TypeShaft
Product SeriesNH Series
Ships Factory DirectNo
Torque Rating1883 lbs.-in.
TypeNarrow Housing Right Angle Single Reduction

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadOutput TorqueMounting TypeFrameGear TypeGear RatioPrice
GROVE GEAR NH8260223.00 | AX8FGY NH8260223.00---1883 lbs.-in.-180Worm-€900.03
GROVE GEAR NH8260235.00 | AX8LAP NH8260235.00---1883 lbs.-in.-180Worm-€900.03
GROVE GEAR NH8260018.00 | AX8QVT NH8260018.002.487 hpRight Handed Shaft1625 lbs.1869 lbs.-in.Base-Worm-€1,241.13
GROVE GEAR NH8260039.00 | AX8QVU NH8260039.004.492 hpLeft Handed Shaft1625 lbs.1475 lbs.-in.Base56CWorm-€1,371.90
GROVE GEAR NH8260030.00 | AX8RQY NH8260030.002.487 hpDouble Shaft1625 lbs.1869 lbs.-in.Base-Worm-€1,312.81
GROVE GEAR NH8260178.00 | AX8RQZ NH8260178.001 27/125 hpDouble Shaft1625 lbs.1805 lbs.-in.Base56CWorm-€1,444.83
GROVE GEAR NH8260175.00 | AX8TPP NH8260175.002.145 hpDouble Shaft--Base--30:1€1,444.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8260163.00 NH-BMQ826-30-R-56 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,371.90 /unit