GROVE GEAR NH8260002.00 | AY3ZKD

GROVE GEAR NH8260002.00 NH-B826-7.5-L Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY3ZKD Model: NH8260002.00Cross Ref: NH-B826-7.5-L
In Stock

Get it by Thursday, Jun 12

€1,241.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance2.63"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size3/4"
Input Dia.3/4"
Input Hp @ 1750 Rpm4.956 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp4 239/250 hp
Max. Input Hp4.956 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp4.571 hp
Output Key Size1/4" x 1 3/4"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1609
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1235 lbs.-in.
Overhung Load1625 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight44 lbs.

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR NH8260007.00 | AX8HQC NH8260007.002 29/200 hp1883 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"Cast Iron€1,241.13
GROVE GEAR NH8260004.00 | AY6CPW NH8260004.003.614 hp1737 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"Cast Iron€1,241.13
GROVE GEAR NH8260005.00 | AY6FUY NH8260005.002.965 hp1836 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"Cast Iron€1,241.13
GROVE GEAR NH8260001.00 | AY7JNW NH8260001.006.693 hp1130 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"Cast Iron€1,241.13
GROVE GEAR NH8260012.00 | AY7PFA NH8260012.000.386 hp851 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"Cast Iron€1,241.13
GROVE GEAR NH8260009.00 | AY8GUL NH8260009.001 21/50 hp1843 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"Cast Iron€1,241.13
GROVE GEAR NH8260011.00 | AY8KHE NH8260011.000.577 hp1092 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"Cast Iron€1,241.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8260002.00 NH-B826-7.5-L Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,241.13 /unit