GROVE GEAR NH8240206.00 | AY4DFY

GROVE GEAR NH8240206.00 NH-BMQ824-7.5-D-140 Quill Input Worm Gear Reducer

Item: AY4DFY Model: NH8240206.00Cross Ref: NH-BMQ824-7.5-D-140
Limited Availability
€809.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance2.38"
Frame140
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Hp @ 1750 Rpm3.992 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1"
Output Key Size1/4" x 1 3/4"
Output Rpm233.3 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft DirectionDouble
Output Shaft Thrust Rating1659
Output Torque995 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
SeriesNH Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.1

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR NH8240165.00 | AX4GDK NH8240165.00Worm1.137 hpRight Handed Shaft1770 lbs.-1432 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240166.00 | AX4XJY NH8240166.00Worm0.967 hpRight Handed Shaft1770 lbs.-1418 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240184.00 | AX6ABN NH8240184.00-2.765 hpLeft Handed Shaft-15:1-Base-€1,175.74
GROVE GEAR NH8240149.00 | AX6EBZ NH8240149.00Worm2.326 hpLeft Handed Shaft1300 lbs.-1421 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240588.23 | AX7XAG NH8240588.23--------€1,089.02
RFQ
GROVE GEAR NH8240207.00 | AX7ZVL NH8240207.00Worm3.564 hpDouble Shaft1770 lbs.-1172 lbs.-in.Base140TC€1,233.58
GROVE GEAR NH8240197.00 | AX8KDT NH8240197.00Worm2.326 hpRight Handed Shaft1770 lbs.-1421 lbs.-in.Base140TC€1,175.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240206.00 NH-BMQ824-7.5-D-140 Quill Input Worm Gear Reducer
€809.29 /unit