Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KEN-TOOL 35110 Tire Knocker 18 Inch Length Hickory | AC3UJG 2WFN8

KEN-TOOL 35110 Tire Knocker 18 Inch Length Hickory

Item: AC3UJG Model: 35110Cross Ref: 2WFN8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTire Knocker
Length18"
MaterialUS Hickory
Number Of Pieces1
Size18"
Used ForTruck Tires
ColorBrown
Overall Height1 1/2"
Overall Length18"
Overall Width1"
Product TypeTire Knockers

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)3.56
Ship length (cm)46.99
Ship width (cm)4.32
HS code8205595560
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN-TOOL 35110 Tire Knocker 18 Inch Length Hickory
€22.45 /unit