GROVE GEAR NH8240160.00 | AX8XLV

GROVE GEAR NH8240160.00 NH-BMQ824-15-R-56 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX8XLV Model: NH8240160.00Cross Ref: NH-BMQ824-15-R-56
In Stock

Get it by Tuesday, Jun 10

€1,175.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance2.38"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm2.765 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp2 153/200 hp
Max. Input Hp2.765 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp2.439 hp
Output Key Size1/4" x 1 3/4"
Output Rpm116.7 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2091
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1318 lbs.-in.
Overhung Load1300 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeMax. Input HpOutput Shaft TypeOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR NH8240165.00 | AX4GDK NH8240165.00Worm1.137 hpRight Handed Shaft1770 lbs.-1432 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240166.00 | AX4XJY NH8240166.00Worm0.967 hpRight Handed Shaft1770 lbs.-1418 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240184.00 | AX6ABN NH8240184.00-2.765 hpLeft Handed Shaft-15:1-Base-€1,175.74
GROVE GEAR NH8240149.00 | AX6EBZ NH8240149.00Worm2.326 hpLeft Handed Shaft1300 lbs.-1421 lbs.-in.Base56C€1,175.74
GROVE GEAR NH8240588.23 | AX7XAG NH8240588.23--------€1,089.02
RFQ
GROVE GEAR NH8240207.00 | AX7ZVL NH8240207.00Worm3.564 hpDouble Shaft1770 lbs.-1172 lbs.-in.Base140TC€1,233.58
GROVE GEAR NH8240197.00 | AX8KDT NH8240197.00Worm2.326 hpRight Handed Shaft1770 lbs.-1421 lbs.-in.Base140TC€1,175.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240160.00 NH-BMQ824-15-R-56 Worm Reducer, 15:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,175.74 /unit