GROVE GEAR NH8240117.00 | AY6HHR

GROVE GEAR NH8240117.00 NH-BM824-50-L-180 Worm Reducer, 50:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6HHR Model: NH8240117.00Cross Ref: NH-BM824-50-L-180
In Stock

Get it by Wednesday, Jun 11

€1,175.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance2.38"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm1.137 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 137/1000 hp
Max. Input Hp1.137 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp0.795 hp
Output Key Size1/4" x 1 3/4"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2091
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1432 lbs.-in.
Overhung Load1770 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight40 lbs.

Shipping Info:

Ship weight (kg) 18
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8240073.00 | AX8LAN NH8240073.005.323 hp140TC898 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"€1,175.74
GROVE GEAR NH8240047.00 | AY2UWP NH8240047.0091/200 hp56C830 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"€1,175.74
GROVE GEAR NH8240037.00 | AY4NMQ NH8240037.005.323 hp56C898 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"€1,175.74
GROVE GEAR NH8240080.00 | AY4TNU NH8240080.001.342 hp140TC1433 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"€1,175.74
GROVE GEAR NH8240075.00 | AY6FUJ NH8240075.003.564 hp140TC1172 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"€1,175.74
GROVE GEAR NH8240076.00 | AY6FUK NH8240076.002.765 hp140TC1318 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1"€1,175.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240117.00 NH-BM824-50-L-180 Worm Reducer, 50:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron
€1,175.74 /unit