DBI-SALA 3303016 Rescue and Descent Device, Lower, Carabiner, Snap Hook, 200 ft Max Working Length, Blue | CR2ZAT

DBI-SALA 7100208211 70007447678 Rescue and Descent Device, Lower, Carabiner, Snap Hook, 200 Ft. Max Working Length, Blue

Item: CR2ZAT Model: 7100208211Cross Ref: 30M783 / 70007447678
In Stock

Get it by Friday, Jun 13

€23,932.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDescent Device
Anchorage End ConnectionCarabiner
ColorBlue
Harness End ConnectionSnap Hook
IncludesAdapter Kit For Slope Descent With Manual Breaking Trolley
Line MaterialSteel
Maximum Working Length200 ft.
Rescue Equipment TypePersonal System
Rescue ModeLower
Rescue System ComponentHigh Speed Descent Device
Workers Per System1
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHarness End ConnectionRescue System ComponentColorAnchorage End ConnectionLine MaterialMaximum Working LengthRescue Equipment TypeRescue ModePrice
DBI-SALA 3303021 Control Descent, 200, Man Gallonv, 1010100, L, Lower, Carabiner, D-Ring | CR2ZAH 7012818855D RingLow Speed Descent DeviceBlueCarabinerSteel200 ft.Personal SystemLower€13,698.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100208211 70007447678 Rescue and Descent Device, Lower, Carabiner, Snap Hook, 200 Ft. Max Working Length, Blue
€23,932.24 /unit