GROVE GEAR NH8240054.00 | AY4AQR

GROVE GEAR NH8240054.00 NH-BM824-25-R-56 Worm Reducer, 25:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY4AQR Model: NH8240054.00Cross Ref: NH-BM824-25-R-56
In Stock

Get it by Tuesday, Jun 10

€1,175.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.38"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm1.967 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 967/1000 hp
Max. Input Hp1.967 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp1.615 hp
Output Key Size1/4" x 1 3/4"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2091
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1454 lbs.-in.
Overhung Load1770 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight40 lbs.

Shipping Info:

Ship weight (kg) 18
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8240094.00 | AY3DCW NH8240094.001770 lbs.0.967 hp140TC1418 lbs.-in.Right Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240274.00 | AY3TGZ NH8240274.001770 lbs.0.967 hp210TC1418 lbs.-in.Right Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240049.00 | AY3UMQ NH8240049.001770 lbs.5.323 hp56C898 lbs.-in.Right Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240057.00 | AY3YBX NH8240057.001770 lbs.1.137 hp56C1432 lbs.-in.Right Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240059.00 | AY3ZJZ NH8240059.001770 lbs.91/200 hp56C830 lbs.-in.Right Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240056.00 | AY4EMN NH8240056.001300 lbs.1.342 hp56C1433 lbs.-in.Right Handed ShaftWorm1750 RPM1"€1,175.74
GROVE GEAR NH8240087.00 | AY6CPK NH8240087.001770 lbs.3.564 hp140TC1172 lbs.-in.Right Handed ShaftWorm1750 RPM1"€1,175.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8240054.00 NH-BM824-25-R-56 Worm Reducer, 25:1 Ratio, 0.75 Inch I.D, 1 Inch O.D, Cast Iron
€1,175.74 /unit