GROVE GEAR NH8210174.00 | AY3YBQ

GROVE GEAR NH8210174.00 NH-BMQ821-25-D-140 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AY3YBQ Model: NH8210174.00Cross Ref: NH-BMQ821-25-D-140
In Stock

Get it by Tuesday, Jun 10

€989.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.333 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp1 333/1000 hp
Max. Input Hp1.333 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter7/8"
Output Hp1 47/500 hp
Output Key Size3/16" x 1.5"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque985 lbs.-in.
Overhung Load1210 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight25 lbs.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameMounting TypeOutput TorqueOutput Shaft TypeGear TypeInput RpmPrice
GROVE GEAR NH8210141.00 | AY3VRV NH8210141.00775 lbs.0.769 hp56CNo Base970 lbs.-in.Double ShaftWorm1750 RPM€989.64
GROVE GEAR NH8210144.00 | AY4BZD NH8210144.001580 lbs.0.217 hp56CBase439 lbs.-in.Double ShaftWorm1750 RPM€989.64
GROVE GEAR NH8210136.00 | AY4EMC NH8210136.001125 lbs.1.887 hp56CBase897 lbs.-in.Double ShaftWorm1750 RPM€989.64
GROVE GEAR NH8210171.00 | AY4EMD NH8210171.001065 lbs.2 58/125 hp140TCBase805 lbs.-in.Double ShaftWorm1750 RPM€989.64
GROVE GEAR NH8210137.00 | AY6LMN NH8210137.001175 lbs.1 73/125 hp56CBase964 lbs.-in.Double ShaftWorm1750 RPM€989.64
GROVE GEAR NH8210134.00 | AY6PTM NH8210134.001035 lbs.2.793 hp56CBase692 lbs.-in.Double ShaftWorm1750 RPM€989.64
GROVE GEAR NH8210170.00 | AY6PTP NH8210170.001035 lbs.2.793 hp140TCBase692 lbs.-in.Double ShaftWorm1750 RPM€989.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8210174.00 NH-BMQ821-25-D-140 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 0.875 Inch O.D, Cast Iron
€989.64 /unit