GROVE GEAR NH8210153.00 | AY6PTN

GROVE GEAR NH8210153.00 NH-BMQ821-50-L-140 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AY6PTN Model: NH8210153.00Cross Ref: NH-BMQ821-50-L-140
In Stock

Get it by Tuesday, Jun 10

€935.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm0.769 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp769/1000 hp
Max. Input Hp0.769 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter7/8"
Output Hp0.539 hp
Output Key Size3/16" x 1.5"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.7/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1144
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque970 lbs.-in.
Overhung Load1385 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight25 lbs.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeGear RatioOutput Shaft Dia.Price
GROVE GEAR NH8210118.00 | AX8DTX NH8210118.000.674 hp1415 lbs.56C940 lbs.-in.Left Handed ShaftWorm-7/8"€935.55
GROVE GEAR NH8210145.00 | AX8JJJ NH8210145.003.653 hp775 lbs.140TC614 lbs.-in.Left Handed ShaftWorm-7/8"€935.55
GROVE GEAR NH8210114.00 | AX9KYU NH8210114.001.333 hp775 lbs.56C985 lbs.-in.Left Handed ShaftWorm-7/8"€935.55
GROVE GEAR NH8210115.00 | AY2UWK NH8210115.001.129 hp1255 lbs.56C968 lbs.-in.Left Handed ShaftWorm-7/8"€935.55
GROVE GEAR NH8210146.00 | AY3FEM NH8210146.002.793 hp1035 lbs.140TC692 lbs.-in.Left Handed ShaftWorm-7/8"€935.55
GROVE GEAR NH8210119.00 | AY3GRP NH8210119.0038/125 hp1495 lbs.56C547 lbs.-in.Left Handed ShaftWorm-7/8"€935.55
GROVE GEAR NH8210117.00 | AY3UMH NH8210117.000.769 hp1385 lbs.56C970 lbs.-in.Left Handed ShaftWorm-7/8"€935.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8210153.00 NH-BMQ821-50-L-140 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 0.875 Inch O.D, Cast Iron
€935.55 /unit