INSIZE 1150-2000E Digital Height Gauge, 0 Inch To 80 In/0 To 2000 mm Range, ±0.0063 Inch Accuracy, Cable | CR4TBV

INSIZE 1150-2000E Digital Height Gauge, 0 Inch To 80 In/0 To 2000 mm Range, +/-0.0063 Inch Accuracy, Cable

Item: CR4TBV Model: 1150-2000ECross Ref: 463J21
In Stock

Get it by Friday, Jun 13

€6,322.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeight Gauge
Base MaterialSteel
Battery IncludedYes
Beam StyleSingle Pole
Compatible Data Output CableMfr. No. 7301-SPC5
ConstructionSteel
Counter TypeElectronic
Data Output TypeCable
FeaturesEconomy Low-Accuracy Model
FunctionHold, Inch/Metric Conversion, On/Off Button, Zero Set
Height Measurement Type1D
IncludesCarbide Tipped Scriber, Dial Test Indicator Holder
Includes CaseNo
Includes DisplayYes
Ip RatingNot Rated
Long Form Calibration CertificateNo
Max. Measurement80"
Maximum Measurement80"
MechanismElectronic
Number Of Measurements1
Operation TypeDigital
Power SourceBattery
Resolution0.0005", 0.01 mm
Spc OutputYes
Travel TypeManual
Accuracy+/-0.0063"
Dimension TypeInch, Metric
Display TypeLCD
FunctionsHold, in./Metric Conversion, On/Off Button, Zero Set
Includes BatteryYes
Maximum Measurement - Inch80"
Maximum Measurement - Mm2000 mm
Minimum Measurement - Inch0"
Minimum Measurement - Mm0 mm
Range0" to 80", 0 mm to 2000 mm

Shipping Info:

Ship weight (kg) 36.4095
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTravel TypeSpc OutputAccuracyMaximum MeasurementBeam StyleIncludes CaseCompatible Data Output CableMechanismPrice
INSIZE 1146-20B Digital Height Gauge, 0 Inch To 0.8 In/0 To 20 mm Range, ±0.0008 Inch Accuracy | CR4TBF 1146-20BElectronicYes-4/5"Single PoleYesMfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20Digital€250.76
INSIZE 1146-20A Digital Height Gauge, 0 Inch To 0.8 In/0 To 20 mm Range, ±0.0008 Inch Accuracy | CR4TBG 1146-20AElectronicYes-4/5"Single PoleYesMfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20Digital€231.09
INSIZE 1150-300E Digital Height Gauge, 0 Inch To 12 In/0 To 300 mm Range, +/-0.0012 Inch Accuracy, Cable | CR4TBH 1150-300EManualYes+/-0.0012"12"Single PoleYesMfr. No. 7301-SPC5Electronic€709.16
INSIZE 1151-300 Digital Height Gauge, 0 Inch To 12 In/0 To 300 mm Range, ±0.0012 Inch Accuracy | CR4TBJ 1151-300Manual With Feed WheelYes±0.0012"12"Double PoleYes--€1,338.02
INSIZE 1150-500E Digital Height Gauge, 0 Inch To 20 In/0 To 500 mm Range, ±0.0024 Inch Accuracy, Cable | CR4TBK 1150-500EManualYes-20"Single PoleYesMfr. No. 7301-SPC5Electronic€929.28
INSIZE 1151-600 Digital Height Gauge, 0 Inch To 24 In/0 To 600 mm Range, +/-0.002 Inch /0.05 mm Accuracy | CR4TBL 1151-600Manual With Feed WheelNo+/-0.002"/0.05 mm24"Double Pole---€2,168.97
INSIZE 1156-600 Digital Height Gauge, 0 Inch To 24 In/0 To 600 mm Range, ±0.002 Inch Accuracy | CR4TBM 1156-600Manual With Feed WheelYes-0.002" to +0.002"24"Single PoleYesMfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20Driving Wheel€1,332.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 1150-2000E Digital Height Gauge, 0 Inch To 80 In/0 To 2000 mm Range, +/-0.0063 Inch Accuracy, Cable
€6,322.96 /unit