GROVE GEAR NH8210097.00 | AY4TNP

GROVE GEAR NH8210097.00 NH-BM821-5-D-140 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AY4TNP Model: NH8210097.00Cross Ref: NH-BM821-5-D-140
In Stock

Get it by Thursday, Jun 12

€989.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm3.653 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp3 653/1000 hp
Max. Input Hp3.653 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter7/8"
Output Hp3 41/100 hp
Output Key Size3/16" x 1.5"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.7/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating735
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque614 lbs.-in.
Overhung Load1000 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight26 lbs.

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8210064.00 | AX7CCG NH8210064.001125 lbs.1.887 hp56C897 lbs.-in.Double ShaftWorm1750 RPM7/8"€989.64
GROVE GEAR NH8210067.00 | AY3GRN NH8210067.001255 lbs.1.129 hp56C968 lbs.-in.Double ShaftWorm1750 RPM7/8"€989.64
GROVE GEAR NH8210101.00 | AY3YBM NH8210101.001175 lbs.1 73/125 hp140TC964 lbs.-in.Double ShaftWorm1750 RPM7/8"€989.64
GROVE GEAR NH8210100.00 | AY4AQL NH8210100.001125 lbs.1.887 hp140TC897 lbs.-in.Double ShaftWorm1750 RPM7/8"€989.64
GROVE GEAR NH8210099.00 | AY4YBB NH8210099.001065 lbs.2 58/125 hp140TC805 lbs.-in.Double ShaftWorm1750 RPM7/8"€989.64
GROVE GEAR NH8210068.00 | AY6FTX NH8210068.001315 lbs.0.916 hp56C971 lbs.-in.Double ShaftWorm1750 RPM7/8"€989.64
GROVE GEAR NH8210071.00 | AY6RKL NH8210071.001495 lbs.38/125 hp56C547 lbs.-in.Double ShaftWorm1750 RPM7/8"€989.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8210097.00 NH-BM821-5-D-140 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.875 Inch O.D, Cast Iron
€989.64 /unit