GROVE GEAR NH8180513.16 | AY4TNL

GROVE GEAR NH8180513.16 NH-HM818-5-H1-56-16 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY4TNL Model: NH8180513.16Cross Ref: NH-HM818-5-H1-56-16
In Stock

Get it by Thursday, Jun 12

€1,219.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code16
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm2 3/5 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp2 3/5 hp
Max. Input Hp2 3/5 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1"
Output Hp2.422 hp
Output Key Size1/4" x 2.5"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating793
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque436 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight23 lbs.

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR NH8180526.16 | AX8LAM NH8180526.161.909 hp140TC471 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,219.76
GROVE GEAR NH8180524.16 | AX8ULL NH8180524.160.141 hp56C277 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,219.76
GROVE GEAR NH8180525.16 | AY6FTP NH8180525.162 3/5 hp140TC436 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,219.76
GROVE GEAR NH8180529.16 | AY8NAE NH8180529.161 23/500 hp140TC630 lbs.-in.Hollow ShaftWorm1750 RPMCast IronCast Iron€1,219.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180513.16 NH-HM818-5-H1-56-16 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,219.76 /unit