GROVE GEAR NH8180074.00 | AY8AZE

GROVE GEAR NH8180074.00 NH-BM818-7.5-L-140 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY8AZE Model: NH8180074.00Cross Ref: NH-BM818-7.5-L-140
In Stock

Get it by Tuesday, Jun 10

€876.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance1 3/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1.909 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 909/1000 hp
Max. Input Hp1.909 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp1.745 hp
Output Key Size1/4" x 1 3/4"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating868
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque471 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight22 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8180077.00 | AY3TGM NH8180077.001 23/500 hp140TC630 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180045.00 | AY4VBE NH8180045.000.515 hp56C634 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180037.00 | AY4YAU NH8180037.002 3/5 hp56C436 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180040.00 | AY6AYU NH8180040.001 28/125 hp56C571 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180039.00 | AY6UCM NH8180039.001 5/8 hp56C528 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180075.00 | AY6UCN NH8180075.001 5/8 hp140TC528 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47
GROVE GEAR NH8180047.00 | AY7PEJ NH8180047.0026/125 hp56C356 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"€876.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180074.00 NH-BM818-7.5-L-140 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€876.47 /unit