GROVE GEAR NH8180023.00 | AY7XYT

GROVE GEAR NH8180023.00 NH-B818-80-R Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY7XYT Model: NH8180023.00Cross Ref: NH-B818-80-R
In Stock

Get it by Wednesday, Jun 11

€778.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance1 3/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm26/125 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp26/125 hp
Max. Input Hp26/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp31/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque356 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadOutput TorqueMounting TypeFrameGear TypeGear RatioPrice
GROVE GEAR NH8180087.00 | AX4AEF NH8180087.001 5/8 hpRight Handed Shaft1200 lbs.528 lbs.-in.Base140TCWorm-€876.47
GROVE GEAR NH8185043.00 | AX4DBX NH8185043.00--------€693.26
GROVE GEAR NH8185008.00 | AX4HPB NH8185008.000.741 hp-1250 lbs.614 lbs.-in.-56CWorm-€693.26
GROVE GEAR NH8185022.00 | AX8LWJ NH8185022.00--------€739.66
RFQ
GROVE GEAR NH8180138.00 | AX8NWA NH8180138.000.884 hpDouble Shaft1200 lbs.644 lbs.-in.Base56CWorm-€920.46
GROVE GEAR NH8185001.00 | AX8PUJ NH8185001.001 28/125 hp-1250 lbs.1318 lbs.-in.Torque Limiting Design56CWorm-€999.19
GROVE GEAR NH8180248.00 | AX8QVR NH8180248.000.609 hpDouble Shaft1200 lbs.634 lbs.-in.Base48CZWorm-€920.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180023.00 NH-B818-80-R Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€778.38 /unit