Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 20207-EGM4 Sti Tap, M4X0.7 Thread Size, 16 mm Thread Length, 3 Flutes | CU9ATN

WALTER TOOLS 20207-EGM4 5075833 Sti Tap, M4X0.7 Thread Size, 16 mm Thread Length, 3 Flutes

Item: CU9ATN Model: 20207-EGM4Cross Ref: 426T08 / 5075833
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Coolant FedNon Coolant Through
Extended NeckYes
Number Of Flutes3
Overall Length70 mm
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.6 mm
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferPlug
Tap FinishBright Uncoated
Tap MaterialHigh Speed Steel
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM4 x 0.7
Thread StandardMetric Coarse
55% Thread Drill Size3.5 mm
65% Thread Drill Size3.4 mm
75% Thread Drill Size3.3 mm
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemMetric
Secondary Material Application Iso CodeN
Shank Type - MachiningStraight
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)7
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardNumber Of FlutesThread LengthTap FinishSpiral DirectionTap StylePrice
WALTER P223009-EGUNC10 Sti Tap, #10-24 Thread Size, 15 mm Thread Length, 3 Flutes | CU9ANX P223009-EGUNC1080 mm7 mmCoarse315 mmBright UncoatedNeutralSpiral Point€52.51
WALTER M233009-EGUNF10 Sti Tap, #10-32 Thread Size, 15 mm Thread Length, 3 Flutes | CU9APC M233009-EGUNF1080 mm6 mmEGUNF315 mmVapNeutralSpiral Point€64.97
WALTER 234069-EGUNF10 Sti Tap, #10-32 Thread Size, 15 mm Thread Length, Right Hand | CU9APD 234069-EGUNF1080 mm6 mmEGUNF315 mmBright UncoatedRight HandSpiral Flute€113.07
WALTER A232079-STIUNF10 Sti Tap, #10-32 Thread Size, 16 mm Thread Length, 3 Flutes | CU9APE A232079-STIUNF1063.5 mm6.48 mmEGUNF316 mmBright UncoatedNeutralSpiral Point€34.00
WALTER A222079-STIUNC2 Sti Tap, #2-56 Thread Size, 10 mm Thread Length, Right Hand | CU9APG A222079-STIUNC247.7 mm3.58 mmCoarse210 mmBright UncoatedNeutralSpiral Point€29.27
WALTER 224069-EGUNC4 Sti Tap, #4-40 Thread Size, 13 mm Thread Length, Right Hand | CU9APH 224069-EGUNC463 mm4.5 mmCoarse313 mmBright UncoatedRight HandSpiral Flute€97.16
WALTER A222079-STIUNC4 Sti Tap, #4-40 Thread Size, 15 mm Thread Length, Right Hand | CU9APJ A222079-STIUNC450.8 mm3.58 mmCoarse315 mmBright UncoatedNeutralSpiral Point€30.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 20207-EGM4 5075833 Sti Tap, M4X0.7 Thread Size, 16 mm Thread Length, 3 Flutes
€95.75 /unit