GROVE GEAR NH8180011.00 | AY6ZCG

GROVE GEAR NH8180011.00 NH-B818-80-L Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6ZCG Model: NH8180011.00Cross Ref: NH-B818-80-L
In Stock

Get it by Wednesday, Jun 11

€778.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance1 3/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm26/125 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp26/125 hp
Max. Input Hp26/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp31/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1144
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque356 lbs.-in.
Overhung Load1200 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR NH8180004.00 | AY7MPR NH8180004.001 28/125 hp571 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180006.00 | AY7PEG NH8180006.000.884 hp644 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180005.00 | AY7UVF NH8180005.001 23/500 hp630 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180007.00 | AY7UVG NH8180007.000.741 hp614 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180009.00 | AY8CKZ NH8180009.000.515 hp634 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"Cast Iron€778.38
GROVE GEAR NH8180010.00 | AY8RWT NH8180010.000.449 hp623 lbs.-in.Left Handed ShaftWorm1200 lbs.1750 RPM1"Cast Iron€778.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8180011.00 NH-B818-80-L Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€778.38 /unit