Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D11890 Metric Compression Spring, Precision, 34.5 mm Length, 10 PK | CU3ZGE

SPEC D11890 Compression Spring, 25.1 lbs/In Stiffness Rate, 9.83 lbs Load Capacity, Carbon Steel

Item: CU3ZGE Model: D11890Cross Ref: 781J70
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.075"
End TypeClosed, Grounded
FinishOiled
Free Length1.358"
Inner Dia.0.158"
Load Capacity9.83 lbs.
MaterialCarbon Steel
Number Of Coils (turns)9
Operating Temp. Range-40°F to +250°F
Outer Dia.0.236"
Solid Length0.969"
Spring Rate (stiffness)25.1 lbs./in.
TypePrecision
Wire Dia.0.039"
Wire TypeRound
Inside Diameter4 mm
Outside Diameter6 mm
Product TypeCompression Spring
Solid Height24.6 mm
Spring Rate4.4 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter1 mm

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)2.79
Ship length (cm)3.45
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D11890 Compression Spring, 25.1 lbs/In Stiffness Rate, 9.83 lbs Load Capacity, Carbon Steel
€41.44 /unit