GROVE GEAR GRL8320190.00 | AX9MVU

GROVE GEAR GRL8320190.00 GRL-BMQ832-40-D-180 Worm Reducer, 40:1 Ratio, 1.125 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AX9MVU Model: GRL8320190.00Cross Ref: GRL-BMQ832-40-D-180
In Stock

Get it by Thursday, Jun 12

€2,185.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance3 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm2.926 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp2 463/500 hp
Max. Input Hp2.926 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/8"
Output Hp2.293 hp
Output Key Size5/16" x 2.63"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 3/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2574
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque3303 lbs.-in.
Overhung Load2275 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOverhung LoadOutput TypeHpFrame SizeFrameOutput TorqueOutput Shaft TypePrice
GROVE GEAR GRL8320164.00 | AX8EJP GRL8320164.00--Double Shaft4.37 hp140TC--Double Shaft€2,185.56
GROVE GEAR GRL8320166.00 | AX9LWH GRL8320166.00--Double Shaft2.93 hp140TC--Double Shaft€2,185.56
GROVE GEAR GRL8320286.00 | AY2WVG GRL8320286.00--Double Shaft8 43/50 hp180TC--Double Shaft€2,185.56
GROVE GEAR GRL8320141.00 | AY3ULV GRL8320141.00--Double Shaft3 31/50 hp56C--Double Shaft€2,185.56
GROVE GEAR GRL8320264.00 | AY6AXZ GRL8320264.00--Double Shaft0.69 hp56C--Double Shaft€2,185.56
GROVE GEAR GRL8320137.00 | AY6CMP GRL8320137.008 23/250 hp2170 lbs.---56C2700 lbs.-in.Double Shaft€2,185.56
GROVE GEAR GRL8320187.00 | AY6LLG GRL8320187.005 9/50 hp-Shaft5 9/50 hp---Double Shaft€1,819.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320190.00 GRL-BMQ832-40-D-180 Worm Reducer, 40:1 Ratio, 1.125 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,185.56 /unit