GROVE GEAR GRL8320109.00 | AY3ZHR

GROVE GEAR GRL8320109.00 GRL-BM832-5-L-56 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AY3ZHR Model: GRL8320109.00Cross Ref: GRL-BM832-5-L-56
In Stock

Get it by Tuesday, Jun 17

€2,105.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance3 1/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm11 23/25 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp11 23/25 hp
Max. Input Hp11 23/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/8"
Output Hp11 29/100 hp
Output Key Size5/16" x 2.63"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 3/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1605
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque2033 lbs.-in.
Overhung Load2275 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight85 lbs.

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR GRL8320221.00 | AX6HGV GRL8320221.002170 lbs.5 9/50 hp210TC3267 lbs.-in.Left Handed ShaftWorm1750 RPM1 3/8"€2,105.99
GROVE GEAR GRL8320029.00 | AX7XLJ GRL8320029.002275 lbs.3.619 hp56C3226 lbs.-in.Left Handed ShaftWorm1750 RPM1 3/8"€2,105.99
GROVE GEAR GRL8320112.00 | AX8GVW GRL8320112.002275 lbs.0.691 hp56C1567 lbs.-in.Left Handed ShaftWorm1750 RPM1 3/8"€2,105.99
GROVE GEAR GRL8320073.00 | AY3ULT GRL8320073.002170 lbs.8 23/250 hp180TC2700 lbs.-in.Left Handed ShaftWorm1750 RPM1 3/8"€2,105.99
GROVE GEAR GRL8320050.00 | AY3VQT GRL8320050.002170 lbs.6.127 hp140TC2980 lbs.-in.Left Handed ShaftWorm1750 RPM1 3/8"€2,105.99
GROVE GEAR GRL8320208.00 | AY3YAW GRL8320208.002275 lbs.0.691 hp180TC1567 lbs.-in.Left Handed ShaftWorm1750 RPM1 3/8"€2,105.99
GROVE GEAR GRL8320054.00 | AY4YAE GRL8320054.002275 lbs.2.926 hp140TC3303 lbs.-in.Left Handed ShaftWorm1750 RPM1 3/8"€2,105.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320109.00 GRL-BM832-5-L-56 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,105.99 /unit