GROVE GEAR GRL8260048.00 | AY8AYV

GROVE GEAR GRL8260048.00 GRL-BM826-100-L-56 Worm Reducer, 100:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY8AYV Model: GRL8260048.00Cross Ref: GRL-BM826-100-L-56
In Stock

Get it by Tuesday, Jun 17

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm0.386 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp193/500 hp
Max. Input Hp0.386 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp59/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2091
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque851 lbs.-in.
Overhung Load1625 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadGear RatioPrice
GROVE GEAR GRL8260040.00 | AX7XAE GRL8260040.003.614 hpNo Base56C1737 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260043.00 | AY3VQM GRL8260043.002.145 hpNo Base--Left Handed Shaft--30:1€1,466.01
GROVE GEAR GRL8260044.00 | AY4APP GRL8260044.001.695 hpNo Base56C1854 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260081.00 | AY4APQ GRL8260081.001 21/50 hpBase140TC1843 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260084.00 | AY4TMQ GRL8260084.000.386 hpBase140TC851 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260078.00 | AY7APE GRL8260078.002.487 hpBase140TC1869 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260082.00 | AY7GXX GRL8260082.001 27/125 hpBase140TC1805 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,466.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260048.00 GRL-BM826-100-L-56 Worm Reducer, 100:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,466.01 /unit