MERSEN FERRAZ 20603 Fuse Base, 250V, 60A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4QTH

MERSEN FERRAZ 20603 Fuse Base, 250V, 60A, Class H And K, 3 Pole, Tin Plated, Aluminium Box

Item: CH4QTH Model: 20603
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating250V AC
Amps60A
Body MaterialGFPC
Fuse ClassClass H, K
Height2 3/25"
Length4 3/4"
Max. Fuse Rating60A
Number Of Poles3
Width4 2/25"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.38
Ship length (cm)12.07
Ship width (cm)10.36

Product Variants

ProductModelNumber Of PolesHeightBody MaterialAmpsMax. Fuse RatingFuse ClassPrice
MERSEN FERRAZ 20300 Fuse Base, 250V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4QQL 20300Adder1.38"GFPC30A30AClass H, K-
RFQ
MERSEN FERRAZ 20301 Fuse Base, 250V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4QQM 2030111.38"GFPC30A30AClass H, K€18.58
MERSEN FERRAZ 20302 Fuse Base, 250V, 30A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4QQN 2030221.38"GFPC30A30AClass H, K€37.89
MERSEN FERRAZ 20303 Fuse Base, 250V, 30A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4QQP 2030331.38"GFPC30A30AClass H, K€44.25
MERSEN FERRAZ 20305 Fuse Base, 250V, 30A Class H And K, Adder, Tin Plated, Aluminum Box | CH4QQQ 20305Adder1.38"GFPC30A30AClass H, K-
RFQ
MERSEN FERRAZ 20306 Fuse Base, 250V, 30A Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4QQT 2030611.38"GFPC30A30AClass H, K€27.35
MERSEN FERRAZ 20307 Fuse Base, 250V, 30A Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4QQV 2030721.38"GFPC30A30AClass H, K€48.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 20603 Fuse Base, 250V, 60A, Class H And K, 3 Pole, Tin Plated, Aluminium Box