GROVE GEAR GRL8210061.00 | AY4ZJF

GROVE GEAR GRL8210061.00 GRL-BM821-5-D-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY4ZJF Model: GRL8210061.00Cross Ref: GRL-BM821-5-D-56
In Stock

Get it by Tuesday, Jun 17

€1,093.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm3.653 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp3 653/1000 hp
Max. Input Hp3.653 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp3 41/100 hp
Output Key Size1/4" x 1.44"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating735
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque614 lbs.-in.
Overhung Load1000 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRL8210102.00 | AX3ZAJ GRL8210102.00Worm----985 lbs.-in.-140€745.65
GROVE GEAR GRL8210057.00 | AX3ZNJ GRL8210057.00WormRight Handed Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56C€1,043.64
GROVE GEAR GRL8210142.00 | AX4FLG GRL8210142.00-Double Shaft------€1,093.95
GROVE GEAR GRL8210114.00 | AX4GMY GRL8210114.00-Left Handed Shaft------€1,043.64
GROVE GEAR GRL8210118.00 | AX4HPA GRL8210118.00-Left Handed Shaft------€868.92
GROVE GEAR GRL8213507.20 | AX4JCR GRL8213507.20-Hollow Shaft1.129 hp-30:1-Shaft-€1,598.53
GROVE GEAR GRL8210121.00 | AX4JZZ GRL8210121.00-Right Handed Shaft------€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8210061.00 GRL-BM821-5-D-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,093.95 /unit