GROVE GEAR GRG8320277.00 | AY6PPT

GROVE GEAR GRG8320277.00 GRG-BMQ832-5-L-180 Worm Reducer, 5:1 Ratio, 1.125 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY6PPT Model: GRG8320277.00Cross Ref: GRG-BMQ832-5-L-180
In Stock

Get it by Tuesday, Jun 17

€2,105.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance3 1/4"
Frame Size180TC
Gearbox TypeWorm
Hp11 23/25 hp
Input Bore Size1 1/8"
MaterialCast Iron
Max Input Hp11 23/25 hp
Max Overhung Load2275 lbs.
Output Rpm350 RPM
Output Shaft Dia.1 1/2"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio5:1
Service Factor 12.384 SF @ 5 HP
Service Factor 23.97 SF @ 3 HP
Ships Factory DirectNo
Torque Rating2033 lbs.-in.
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioOutput TypeHpFrame SizeFrameOutput TorquePrice
GROVE GEAR GRG8320123.00 | AX8VHZ GRG8320123.00---Left Shaft5 9/50 hp56C--€2,105.99
GROVE GEAR GRG8320122.00 | AY2WUY GRG8320122.006.127 hp2170 lbs.----56C2980 lbs.-in.€2,105.99
GROVE GEAR GRG8320176.00 | AY3TFK GRG8320176.002 57/500 hp2275 lbs.----180TC3274 lbs.-in.€2,105.99
GROVE GEAR GRG8320268.00 | AY3WVG GRG8320268.000.691 hp-100:1Shaft----€1,919.62
GROVE GEAR GRG8320171.00 | AY3YAH GRG8320171.00---Left Shaft5 9/50 hp180TC--€2,105.99
GROVE GEAR GRG8320145.00 | AY3ZHF GRG8320145.008 23/250 hp2170 lbs.----140TC2700 lbs.-in.€2,105.99
GROVE GEAR GRG8320267.00 | AY4ANZ GRG8320267.001 3/100 hp2275 lbs.----140TC2000 lbs.-in.€2,105.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8320277.00 GRG-BMQ832-5-L-180 Worm Reducer, 5:1 Ratio, 1.125 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,105.99 /unit