GROVE GEAR GRG8320140.00 | AY6RHE

GROVE GEAR GRG8320140.00 GRG-BMQ832-25-D-56 Quill Input Worm Gear Reducer, 3.25 Inch Distance, 3360 Inch/lbs Torque, Cast Iron

Item: AY6RHE Model: GRG8320140.00Cross Ref: GRG-BMQ832-25-D-56
Limited Availability
€1,440.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance3 1/4"
Frame Size56C
Hp4.37 hp
Max Overhung Load2275 lbs.
Output Rpm70 RPM
Output TypeDouble Shaft
Ratio25:1
Service Factor 12.185 SF @ 2 HP
Service Factor 22.91 SF @ 1 1/2 HP
Service Factor 34.37 SF @ 1 HP
Torque Rating3360 lbs.-in.
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GRG8320167.00 | AX4ENU GRG8320167.00-Double Shaft-----1 1/2"€2,185.56
GROVE GEAR GRG8325786.00 | AX4FXZ GRG8325786.00Helical, Worm-0.895 hp2275 lbs.-5412 lbs.-in.56C-€2,192.99
GROVE GEAR GRG8325707.00 | AX4YBE GRG8325707.00--------€1,757.82
RFQ
GROVE GEAR GRG8322177.00 | AX6FFD GRG8322177.00Double Worm-0.378 hp2275 lbs.-5731 lbs.-in.56C-€2,137.81
GROVE GEAR GRG8320272.00 | AX6XKM GRG8320272.00WormRight Handed Shaft0.691 hp2275 lbs.-1567 lbs.-in.140TC1 1/2"€2,105.99
GROVE GEAR GRG8324095.00 | AX6ZCB GRG8324095.00--------€2,026.47
GROVE GEAR GRG8325541.00 | AX6ZCC GRG8325541.00--------€1,500.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8320140.00 GRG-BMQ832-25-D-56 Quill Input Worm Gear Reducer, 3.25 Inch Distance, 3360 Inch/lbs Torque, Cast Iron
€1,440.79 /unit