GROVE GEAR GRG8263010.00 | AY7ZLN

GROVE GEAR GRG8263010.00 GRG-WBMQ826-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY7ZLN Model: GRG8263010.00Cross Ref: GRG-WBMQ826-60-L-56
Limited Availability
€1,172.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyWBMQ-L
Center Distance2.63"
Frame56C
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp1 27/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp0.835 hp
Output Key Size1/4" x 1 3/4"
Output Rpm29 RPM
Output ShaftShaft
Output Shaft Assembly CodeL
Output Shaft DirectionLeft
Output Shaft OrientationL
Output StyleL
Output Torque1805 lbs.-in.
Overhung Load1625 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGRG-WBMQ-L
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOverhung LoadOutput Shaft TypeInput RpmHousing MaterialPrice
GROVE GEAR GRG8263009.00 | AY7GWX GRG8263009.001 21/50 hp56C1843 lbs.-in.Worm1625 lbs.Left Handed Shaft1750 RPMCast Iron€1,721.07
GROVE GEAR GRG8263043.00 | AY8AYD GRG8263043.002 29/200 hp140TC1883 lbs.-in.Worm1625 lbs.Left Handed Shaft1750 RPMCast Iron€1,721.07
GROVE GEAR GRG8263045.00 | AY8GRU GRG8263045.001 21/50 hp140TC1843 lbs.-in.Worm1625 lbs.Left Handed Shaft1750 RPMCast Iron€1,721.07
GROVE GEAR GRG8263044.00 | AY8KFR GRG8263044.001.695 hp140TC1854 lbs.-in.Worm1625 lbs.-1750 RPMCast Iron€1,163.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8263010.00 GRG-WBMQ826-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,172.28 /unit