GROVE GEAR GRG8260157.00 | AY4ANT

GROVE GEAR GRG8260157.00 GRG-BMQ826-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY4ANT Model: GRG8260157.00Cross Ref: GRG-BMQ826-5-R-56
In Stock

Get it by Tuesday, Jun 10

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm6.693 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp6 693/1000 hp
Max. Input Hp6.693 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp6 69/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1420
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1130 lbs.-in.
Overhung Load1625 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeHpMounting TypeFrame SizeFrameOutput TorquePrice
GROVE GEAR GRG8260164.00 | AX6TCP GRG8260164.00--Right Shaft1 7/10 hp-56C--€1,220.59
GROVE GEAR GRG8260233.00 | AX8JHZ GRG8260233.002.965 hp---Base-180TC1836 lbs.-in.€1,466.01
GROVE GEAR GRG8260231.00 | AX8KDH GRG8260231.004.492 hp10:1Shaft4.49 hpBase---€1,466.01
GROVE GEAR GRG8260163.00 | AX8ULE GRG8260163.00--Right Shaft2 3/20 hp-56C--€1,220.59
GROVE GEAR GRG8260200.00 | AX8VHX GRG8260200.00--Right Shaft1 7/10 hp-140TC--€1,466.01
GROVE GEAR GRG8260198.00 | AY3GPW GRG8260198.00--Right Shaft2.49 hp-140TC--€1,466.01
GROVE GEAR GRG8260229.00 | AY3YAC GRG8260229.006.693 hp5:1Shaft6.69 hpBase---€1,466.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260157.00 GRG-BMQ826-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,466.01 /unit