Flat Shipping

Flat Shipping at €24.99 + VAT

LEXAN 2NJG7 Film Polypropylene Clear 0.005 x 24 x 24 In | AC2WAP

LEXAN 2NJG7 Film Polypropylene Clear 0.005 x 24 x 24 In

Item: AC2WAP Model: 2NJG7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Stock
ColorClear
Length24"
Length Tolerance-0.032" to +0.032"
MaterialPolycarbonate
Operating Temp. Range-211°F to +270°F
Tensile Strength9000 psi
Thickness0.005"
Thickness Tolerance-0.00025" to +0.00025"
Width24"
Width Tolerance-0.032" to +0.032"
Backing TypePlain
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingExcellent
MachinabilityFair
Plastic ClarityClear
Plastic Length24"
Plastic Width24"
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.25
Ship length (cm)60.96
Ship width (cm)60.96
HS code3920610000
Country of OriginUS

Product Variants

ProductModelThickness ToleranceThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth TolerancePrice
LEXAN 2NJG8 Film Polypropylene Clear 0.010 x 24 x 24 In | AC2WAQ 2NJG8-0.0005" to +0.0005"0.01"9000 psi-211°F to +270°F-0.032" to +0.032"-0.032" to +0.032"€13.57
LEXAN 2NJG9 Film Polypropylene Clear 0.015 x 24 x 24 In | AC2WAR 2NJG9-0.00075" to +0.00075"0.015"9000 psi-211°F to +270°F-0.032" to +0.032"-0.032" to +0.032"€17.83
LEXAN 2NJH1 Film Polypropylene Clear 0.020 x 24 x 24 In | AC2WAT 2NJH1-0.001" to +0.001"-9000 psi-211°F to +270°F-0.032" to +0.032"-0.032" to +0.032"€34.61
LEXAN 2NJH2 Film Polypropylene Clear 0.030 x 24 x 24 In | AC2WAU 2NJH2-0.0015" to +0.0015"0.03"9000 psi-211°F to +270°F-0.032" to +0.032"-0.032" to +0.032"€14.87
LEXAN 2NJH3 Film Polypropylene Clear 0.040 x 24 x 24 In | AC2WAV 2NJH3-0.002" to +0.002"1/25"9000 psi-211°F to +270°F-0.032" to +0.032"-0.032" to +0.032"€18.70
LEXAN 2NJH4 Film Polypropylene Clear 0.060 x 24 x 24 In | AC2WAW 2NJH4-0.003" to +0.003"-9000 psi-211°F to +270°F-0.032" to +0.032"-0.032" to +0.032"€28.82
LEXAN 2NJH5 Film Polypropylene Clear 0.005 x 24 x 36 In | AC2WAX 2NJH5-0.00025" to +0.00025"0.005"9000 psi-211°F to +270°F-0.032" to +0.032"-0.032" to +0.032"€4.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEXAN 2NJG7 Film Polypropylene Clear 0.005 x 24 x 24 In
€4.95 /unit