GROVE GEAR GRG8260146.00 | AY6PPN

GROVE GEAR GRG8260146.00 GRG-BMQ826-7.5-L-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY6PPN Model: GRG8260146.00Cross Ref: GRG-BMQ826-7.5-L-56
In Stock

Get it by Thursday, Jun 12

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance2.62" , 2.63"
Frame Size56C
Gearbox TypeWorm
Hp4 24/25 hp
Input Bore Size5/8"
MaterialCast Iron
Max Input Hp4 239/250 hp
Max Overhung Load1625 lbs.
Output Rpm233.3 RPM
Output Shaft Dia.1 1/4"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio7.5:1
Service Factor 12.48 SF @ 2 HP
Service Factor 23.31 SF @ 1 1/2 HP
Service Factor 34.96 SF @ 1 HP
Ships Factory DirectNo
Torque Rating1235 lbs.-in.
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeMounting TypeHpFrame SizeFrameOutput TorquePrice
GROVE GEAR GRG8260217.00 | AX6HGU GRG8260217.00--Left Shaft-6.69 hp180TC--€1,466.01
GROVE GEAR GRG8260187.00 | AX7APA GRG8260187.00--Left Shaft-2 3/20 hp140TC--€1,220.59
GROVE GEAR GRG8260152.00 | AX7JMY GRG8260152.001.695 hp40:1ShaftNo Base----€1,220.59
GROVE GEAR GRG8260222.00 | AX7UMC GRG8260222.002.487 hp--Base--180TC1869 lbs.-in.€1,466.01
GROVE GEAR GRG8260181.00 | AX7VNJ GRG8260181.006.693 hp--Base--140TC1130 lbs.-in.€1,466.01
GROVE GEAR GRG8260145.00 | AX8GBL GRG8260145.006.693 hp--Base--56C1130 lbs.-in.€1,466.01
GROVE GEAR GRG8260223.00 | AY3TFG GRG8260223.002 29/200 hp--Base--180TC1883 lbs.-in.€1,466.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260146.00 GRG-BMQ826-7.5-L-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,466.01 /unit